FLANGE,4 BOLT,BORE DIA 0.7500 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGE,4 BOLT,BORE DIA 0.7500 IN

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LFR4
  • Mfr. Model # 4LFR4
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Includes -
  • Temp. Range -40 Degrees F to 194 Degrees F
  • Item Flange
  • Dimension D 2.559"
  • Dimension G -
  • Dimension A 2.559"
  • Bore Dia. 0.7500"
  • Dimension H -
  • Dimension C 2.559"
  • Dimension E 0.331"
  • Bearing Insert Type Ball
  • Bearing Insert Material Polymer
  • Shaft Locking Type None
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list