Skip Content
FLANGE,3/4 IN,THREADED,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGE,3/4 IN,THREADED,304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPU7
  • Mfr. Model # 4WPU7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Use with standard wall (Schedule 40) pipes and nipples: no welding is required.

Technical Specs

  • Number of Holes 4
  • Item Flange
  • Outside Dia. 3-7/8"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Standards ANSI B16.5, ASTM A182
  • Fittings Sub-Category Flanges
  • Max. Pressure 150 psi
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Flange
  • Basic Fitting Shape Flange
  • Fitting Connection Type FNPT
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list