Skip Content
FLANGE,2 BOLT,BORE DIA 0.3750 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE,2 BOLT,BORE DIA 0.3750 IN

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LFP1
  • Mfr. Model # 4LFP1
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Includes -
  • Item Flange
  • Temp. Range -40 Degrees F to 194 Degrees F
  • Dimension A 2.047"
  • Dimension D 1.417"
  • Dimension G -
  • Bore Dia. 0.3750"
  • Dimension H -
  • Dimension C 1.024"
  • Dimension E 0.210" x 0.315"
  • Bearing Insert Type Ball
  • Bearing Insert Material Polymer
  • Shaft Locking Type None
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Housing Material Type Polymer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list