Skip Content
FLANGE,1 IN,FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE,1 IN,FNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MV80
  • Mfr. Model # 6MV80
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Gray
  • Item Flange
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Max. Pressure 150 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Number of Holes 4
  • Outside Dia. 4-13/64"
  • Fittings Sub-Category Flanges
  • Specific Fitting Shape Flange
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Flange
  • Basic Fitting Material Plastic
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list