FLANGE,1-1/4 IN,THREADED,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGE,1-1/4 IN,THREADED,304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPU9
  • Mfr. Model # 4WPU9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.37 lbs

Product Details

Use with standard wall (Schedule 40) pipes and nipples: no welding is required.

Technical Specs

  • Outside Dia. 4-5/8"
  • Item Flange
  • Number of Holes 4
  • Temp. Range -60 Degrees - 450 Degrees F
  • Max. Pressure 150 psi
  • Standards ANSI B16.5, ASTM A182
  • Fittings Sub-Category Flanges
  • Pipe Fitting Material 304 Stainless Steel
  • Specific Fitting Shape Flange
  • Pipe Size - Pipe Fitting 1-1/4"
  • Fitting Connection Type FNPT
  • Basic Fitting Shape Flange
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list