FLANGE, 1 1/2 X 5 IN L, RED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGE, 1 1/2 X 5 IN L, RED BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TJK2
  • Mfr. Model # 4TJK2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1801
  • Shipping Weight 2.15 lbs

Product Details

Red brass fittings - class 125. Resist corrosion from water, heat, saltwater, acids, minerals, and soils. For use with air, water, natural gas, and steam. Maximum pressure: 125 PSI. Temperature range: -20 degrees to 400 degrees F: raised square plugs are -20 degrees to 300 degrees F.

Technical Specs

  • Item Flange
  • Outside Dia. 1-3/16"
  • Number of Holes 4
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards ASTM B584, ASME B16.15, ANSI B1.20.1, ASME B16.24
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 125 PSI
  • Pipe Fitting Material Red Brass
  • Fitting Length 5"
  • Specific Fitting Shape Flange
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 125
  • Basic Fitting Shape Flange
  • Pipe Size - Pipe Fitting 1-1/2"
  • Fitting Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list