FLANG NT N SRR NT HARDND 5/16-18L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANG NT N SRR NT HARDND 5/16-18L

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC118-117
  • Mfr. Model # 118-117
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 932
  • Shipping Weight 0.02 lbs

Product Details

Standard (non-serrated) flange nut. Diameter 5/16 inch, 18 threads per inch, thickness 23/64 inch, wrench size 1/2 inch, flange width 13/16 inch.

Technical Specs

  • Nut Height 23/64"
  • Item Flange Nut
  • Nut Style Flange Nut
  • Dia./Thread Size 5/16-18
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list