FLANG NT N SRR NT HARDND 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANG NT N SRR NT HARDND 1/2-13

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC118-122
  • Mfr. Model # 118-122
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 932
  • Shipping Weight 0.07 lbs

Product Details

Standard (non-serrated) flange nut. Diameter 1/2 inches, 13 threads per inch, thickness 29/64 inches, wrench size 3/4 inches, flange width 1-1/64 inches.

Technical Specs

  • Nut Height 29/64"
  • Item Flange Nut
  • System of Measurement Inch
  • Dia./Thread Size 1/2-13
  • Nut Style Flange Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list