Skip Content
FLAME RETARDENT PAPER,80 LB.,36 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME RETARDENT PAPER,80 LB.,36 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TWR3
  • Mfr. Model # 6TWR3
  • UNSPSC # 14121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.7 lbs

Technical Specs

  • Colour White
  • Item Flame Retardent Paper
  • Width 36"
  • Length 300 ft.
  • Roll Dia. 6-3/8"
  • Basis Weight 80 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list