FLAME-RESISTANT JACKET,ZIPPER,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAME-RESISTANT JACKET,ZIPPER,LARGE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNEPDFS142
  • Mfr. Model # EPDFS142
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Orange
  • Item Flame-Resistant Jacket
  • Length 24"
  • Material 66% Modacrylic, 29% Rayon, 5% spandex
  • Closure Type Zipper
  • Standards NFPA 70E, CSA Z96 Standard
  • Size Large
  • ATPV Rating 18.6 cal/cm²
  • Fabric Weight 16.9 oz
  • Insulated No
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 35" - 38"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list