Skip Content
FLAME-RESISTANT JACKET,ZIPPER,LARGE TALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME-RESISTANT JACKET,ZIPPER,LARGE TALL

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNEPDFS142T
  • Mfr. Model # EPDFS142T
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Orange
  • Item Flame-Resistant Jacket
  • Material 66% Modacrylic, 29% Rayon, 5% spandex
  • Length 24"
  • Size Large Tall
  • Standards NFPA 70E, CSA Z96 Standard
  • ATPV Rating 18.6 cal/cm²
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 16.9 oz
  • Number of Inside Pockets 0
  • Insulated No
  • Fits Chest Size 35" - 38"
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list