Skip Content
FLAME-RESISTANT JACKET,ZIPPER,3X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME-RESISTANT JACKET,ZIPPER,3X-LARGE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNEPDFS145
  • Mfr. Model # EPDFS145
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Orange
  • Item Flame-Resistant Jacket
  • Length 27"
  • Material 66% Modacrylic, 29% Rayon, 5% spandex
  • Size 3X-Large
  • Standards NFPA 70E, CSA Z96 Standard
  • Closure Type Zipper
  • ATPV Rating 18.6 cal/cm²
  • Fabric Weight 16.9 oz
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
  • Fits Chest Size 53" - 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list