Skip Content
FLAME-RESISTANT JACKET,ZIPPER,3X-LARGE T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME-RESISTANT JACKET,ZIPPER,3X-LARGE T

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNEPDFS145T
  • Mfr. Model # EPDFS145T
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Orange
  • Item Flame-Resistant Jacket
  • Size 3x-Large Tall
  • Material 66% Modacrylic, 29% Rayon, 5% spandex
  • Length 27"
  • Standards NFPA 70E, CSA Z96 Standard
  • ATPV Rating 18.6 cal/cm²
  • Closure Type Zipper
  • Fabric Weight 16.9 oz
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
  • Fits Chest Size 53" - 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list