Skip Content
FLAME-RESISTANT JACKET,ZIPPER,2X-LARGE T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME-RESISTANT JACKET,ZIPPER,2X-LARGE T

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNEPDFS144T
  • Mfr. Model # EPDFS144T
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Item Flame-Resistant Jacket
  • Material 66% Modacrylic, 29% Rayon, 5% spandex
  • Length 26"
  • Size 2X-Large Tall
  • Standards NFPA 70E, CSA Z96 Standard
  • Closure Type Zipper
  • ATPV Rating 18.6 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 16.9 oz
  • Insulated No
  • Fits Chest Size 49" - 52"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list