Skip Content
FLAME RESISTANT JACKET,XL,WITH HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME RESISTANT JACKET,XL,WITH HOOD

NASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC4503JFO245XL
  • Mfr. Model # 4503JFO245-XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Hood
  • Item Flame Resistant Jacket
  • Colour Fluorescent Orange
  • Material Polyurethane
  • Length 30"
  • Size X-Large
  • Seam Style Dielectrically Welded
  • Standards ASTM F1891, ASTM F2733, CSA Z96, ANSI 103
  • Thickness 60 mm
  • ATPV Rating 16.0 cal/cm²
  • Fits Chest Size 48" - 50"
  • Closure Type Zipper, Hook-and-Loop
  • Hazard Risk Category (HRC) 2
  • Number of Outside Pockets 2
  • Gender Unisex
  • Liner Material Flame Resistant Cotton
  • ANSI Class Class 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list