FLAME RESISTANT HENLEY,M,KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLAME RESISTANT HENLEY,M,KHAKI

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW18IT6MR-K
  • Mfr. Model # DW18IT6-MR-K
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Closure Type Button
  • Item Flame Resistant Henley
  • Colour Khaki
  • Standards HRC 2, NFPA 70E
  • Number of Pockets 1
  • Material 55% Modacrylic, 45% Cotton
  • ATPV Rating 9.8 cal/cm²
  • Size Medium
  • Fabric Weight 6.5 oz.
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 35-1/4"
  • Fits Chest Size 43"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list