Skip Content
FLAME RESISTANT HENLEY,LARGE,KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME RESISTANT HENLEY,LARGE,KHAKI

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW18IT6LR-K
  • Mfr. Model # DW18IT6-LR-K
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Khaki
  • Item Flame Resistant Henley
  • Size Large
  • Number of Pockets 1
  • Material 55% Modacrylic, 45% Cotton
  • Standards HRC 2, NFPA 70E
  • Closure Type Button
  • ATPV Rating 9.8 cal/cm²
  • Sleeve Length 36"
  • Fits Chest Size 47"
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list