Skip Content
FLAME RESISTANT HENLEY,5XL,NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME RESISTANT HENLEY,5XL,NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW18IT6-5XLR-NY
  • Mfr. Model # DW18IT6-5XLR-NY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour Navy
  • Item Flame Resistant Henley
  • Material 55% Modacrylic, 45% Cotton
  • Number of Pockets 1
  • Size 5X-Large
  • Standards HRC 2, NFPA 70E
  • Closure Type Button
  • Fabric Weight 6.5 oz.
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 39-3/4"
  • ATPV Rating 9.8 cal/cm²
  • Fits Chest Size 67"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List