FLAME RESISTANT HENLEY,4XL,NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLAME RESISTANT HENLEY,4XL,NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW18IT6-4XLR-NY
  • Mfr. Model # DW18IT6-4XLR-NY
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material 55% Modacrylic, 45% Cotton
  • Item Flame Resistant Henley
  • Colour Navy
  • Number of Pockets 1
  • Size 4X-Large
  • Standards HRC 2, NFPA 70E
  • Closure Type Button
  • ATPV Rating 9.8 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.5 oz.
  • Fits Chest Size 63"
  • Sleeve Length 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list