Skip Content
FLAME RESISTANT HENLEY,4XL,KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME RESISTANT HENLEY,4XL,KHAKI

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIDW18IT6-4XLR-K
  • Mfr. Model # DW18IT6-4XLR-K
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Material 55% Modacrylic, 45% Cotton
  • Colour Khaki
  • Number of Pockets 1
  • Item Flame Resistant Henley
  • Size 4X-Large
  • Closure Type Button
  • Standards HRC 2, NFPA 70E
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 9.8 cal/cm²
  • Fabric Weight 6.5 oz.
  • Sleeve Length 39"
  • Fits Chest Size 63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list