FLAME RESISTANT DRESS SHIRT,3XL,KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAME RESISTANT DRESS SHIRT,3XL,KHAKI

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI147BDUS7-3XLR-K
  • Mfr. Model # 147BDUS7-3XLR-K
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Khaki
  • Item Flame Resistant Dress Shirt
  • Material Westex UltraSoft(R), 88% Cotton, 12% Nylon
  • Number of Pockets 2
  • ATPV Rating 8.7 cal/cm²
  • Closure Type Button
  • Size 3X-Large
  • Standards HRC 2, NFPA 70E
  • Fabric Weight 7 oz.
  • Fits Chest Size 62"
  • Sleeve Length 36-1/2"
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list