Skip Content
FLAME RESISTANT DRESS SHIRT,2XL,KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME RESISTANT DRESS SHIRT,2XL,KHAKI

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI147BDUS7-2XLR-K
  • Mfr. Model # 147BDUS7-2XLR-K
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Material Westex UltraSoft(R), 88% Cotton, 12% Nylon
  • Colour Khaki
  • Item Flame Resistant Dress Shirt
  • Number of Pockets 2
  • Standards HRC 2, NFPA 70E
  • Size 2X-Large
  • Closure Type Button
  • Fabric Weight 7 oz.
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 8.7 cal/cm²
  • Fits Chest Size 58"
  • Sleeve Length 35-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list