Skip Content
FLAME-RESISTANT BIB OVERALL,ORANGE,5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME-RESISTANT BIB OVERALL,ORANGE,5XL

NASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC4501TFO5XL
  • Mfr. Model # 4501TFO-5XL
  • UNSPSC # 46181544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Flame-Resistant Rain Bib Overall
  • Colour Fluorescent Orange
  • Material Flame-Resistant Cotton
  • Thickness 60 mm
  • Size 5X-Large
  • Seam Style Dielectrically Welded
  • Resists Oil, Flame, Water
  • Closure Type Snaps
  • Standards ASTM F1891, ASTM F2733, CSA Z96, ANSI 107
  • ATPV Rating 16 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 10 oz.
  • Inseam 29"
  • Fits Waist Size 60" - 62"
  • Gender Unisex
  • Liner Material PVC
  • ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list