Skip Content
FLAME RESISTANCE PANTS,WAIST SIZE 35 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME RESISTANCE PANTS,WAIST SIZE 35 IN.

TRUE NORTH GEAR-FR CLOTHING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF711
  • Mfr. Model # DF711
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2323
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Item Flame Resistance Pants
  • Material 93% Nomex, 5% Kevlar, 2% Carbon
  • Standards NFPA 70E
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 17.9 cal/cm²
  • Fabric Weight 12 oz.
  • Hazard Risk Category (HRC) 2
  • Inseam 31-1/2"
  • Fits Waist Size 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list