Skip Content
FLAME OVER CIRCLE (25/PK)EN/FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAME OVER CIRCLE (25/PK)EN/FR

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1063
  • Mfr. Model # GHS1063
  • UNSPSC # 41122703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 3.75"
  • Legend Flame Over Circle
  • Width 3.75"
  • Material Plastic
  • Legend/Background Color Black/White with Red Border

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list