FLAME-A-GUARD III, 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAME-A-GUARD III, 36

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS29-863
  • Mfr. Model # 29-863
  • UNSPSC # 23153800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Features Fire Retardant
  • Item Spray Booth Liner Paper
  • Nominal Width 36"
  • Standards OSHA
  • Nominal Length 300 ft.
  • Paper Weight 80 lb.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list