PIGGYBACK SAFETY CABINET, 12 GAL, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIGGYBACK SAFETY CABINET, 12 GAL, YELLOW

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891320
  • Mfr. Model # 891320
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 131.0 lbs

Product Details

Sure-Grip(R) EX Piggyback Flammable Safety Cabinet, Cap. 12 gallons, 2 self-close doors, Yellow.

Technical Specs

  • Capacity 12 gal.
  • Colour Yellow
  • Depth 18"
  • Finish Powder Coated
  • Height 18"
  • Item Flammable Cabinet
  • Material Galvanized Steel
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Number of Doors 2
  • Width 43"
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
  • Safety Cabinet Type Standard
  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Cabinet Height Range Desk or Table Height
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list