Skip Content
FLAM CAB STCKBL SC 12GAL W EX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAM CAB STCKBL SC 12GAL W EX

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891325
  • Mfr. Model # 891325
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 132.0 lbs

Product Details

Piggyback Sure-Grip(R) Ex Safety Cabinets. Designed to mount on top of Justrite's standard 30 and 45 gallon (114 L and 170 L) manual or self-close cabinets. 2-Door Self-Close. Capacity: 12 US gal. External H x W x D: 18 inch x 43 inch x 18 inch. Listing: FM, N, O, U.

Technical Specs

  • Capacity 12 gal.
  • Colour White
  • Depth 18"
  • Finish Powder Coated
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Item Flammable Cabinet
  • Height 18"
  • Material Galvanized Steel
  • Number of Shelves 1
  • Number of Doors 2
  • Width 43"
  • Door Type Self-Closing
  • Safety Cabinet Type Standard
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
  • Safety Cabinet Application Flammable Cabinet
  • Cabinet Height Range Desk or Table Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list