Skip Content
FLAM CAB STCKBL 17 GAL W EX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAM CAB STCKBL 17 GAL W EX

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891705
  • Mfr. Model # 891705
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 148.0 lbs

Product Details

Piggyback Sure-Grip(R) Ex Safety Cabinets. Designed to mount on top of Justrite's standard 30 and 45 gallon (114 L and 170 L) manual or self-close cabinets. 2-Door Manual. Capacity: 17 US gal. External H x W x D: 24 inch x 43 inch x 18 inch. Listing: FM, N, O.

Technical Specs

  • Colour White
  • Capacity 17 gal.
  • Depth 18"
  • Finish Powder Coated
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Item Flammable Cabinet
  • Material Galvanized Steel
  • Height 24"
  • Number of Doors 2
  • Number of Shelves 1
  • Width 43"
  • Door Type Manual
  • Standards OSHA, NFPA Code 30, FM
  • Safety Cabinet Type Stackable
  • Additional Shelf JRT29937
  • Safety Cabinet Application Flammable Cabinet
  • Cabinet Height Range Desk or Table Height
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list