Skip Content
FLAM CAB STCKBL 17 GAL GR EX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAM CAB STCKBL 17 GAL GR EX

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891703
  • Mfr. Model # 891703
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 148.0 lbs

Product Details

Piggyback Sure-Grip(R) Ex Safety Cabinets. Designed to mount on top of Justrite's standard 30 and 45 gallon (114 L and 170 L) manual or self-close cabinets. 2-Door Manual. Capacity: 17 US gal. External H x W x D: 24 inch x 43 inch x 18 inch. Listing: FM, N, O.

Technical Specs

  • Finish Powder Coated
  • Depth 18"
  • Capacity 17 gal.
  • Colour Gray
  • Height 24"
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Material Galvanized Steel
  • Item Flammable Cabinet
  • Width 43"
  • Number of Doors 2
  • Additional Shelf JRT29937
  • Standards OSHA, NFPA Code 30, FM
  • Safety Cabinet Type Stackable
  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Cabinet Height Range Desk or Table Height
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list