PIGGYBACK SAFETY CABINET, 12 GAL, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIGGYBACK SAFETY CABINET, 12 GAL, WHITE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT891305
  • Mfr. Model # 891305
  • UNSPSC # 24112402
  • CATALOGUE PAGE # 2711
  • Shipping Weight 129.0 lbs

Product Details

Sure-Grip(R) EX Piggyback Flammable Safety Cabinet, Cap. 12 gallons, 2 manual-close doors, White.

Technical Specs

  • Colour White
  • Capacity 12 gal.
  • Depth 18"
  • Finish Powder Coated
  • Height 18"
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Item Flammable Cabinet
  • Material Galvanized Steel
  • Number of Doors 2
  • Width 43"
  • Additional Shelf JRT29937
  • Safety Cabinet Type Standard
  • Safety Storage Application Flammable Cabinet
  • Standards OSHA, NFPA Code 30, FM
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Cabinet Height Range Desk or Table Height
  • Rated For Flammable Storage Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list