FLAGSTAFF W/XFLAG 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAGSTAFF W/XFLAG 12FT

CHECKERS INDUSTRIAL PROD INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS12X
  • Mfr. Model # FS12X
  • UNSPSC # 10141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Flag Height 11"
  • Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
  • Item Warning Whip with Reflective X Flag
  • Flag Width 12"
  • Overall Height 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list