Skip Content
FLAGSTAFF LED NON-FLASH BL 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAGSTAFF LED NON-FLASH BL 6FT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGSRKT6BNF
  • Mfr. Model # GSRKT6BNF
  • UNSPSC # 10141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

FLAGSTAFF(TM) Rocket(TM) super bright LED lights with heat-shrink tubing. 12 - 24 volt non-flashing LED (0.08 - 0.25 amps) 6 blue.

Technical Specs

  • Item Super Bright Non Flashing Led Light
  • Colour Blue
  • Includes 360? Visibility and Heat-Shrink Tubing
  • Material Polycarbonate
  • Overall Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list