Skip Content
WARNING WHIP,HD FLAG,12 FT,LIGHT,REFL X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARNING WHIP,HD FLAG,12 FT,LIGHT,REFL X

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS12XL
  • Mfr. Model # FS12XL
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3105
  • Shipping Weight 2.28 lbs

Product Details

Warn others of your vehicle's presence by attaching a Flagstaff(TM) Warning Whip to your off-road vehicle. Warning whips with either high visibility flag or flag and light, provide quick and easy identification of other vehicles or equipment in your area.

Technical Specs

  • Flag Width 11"
  • Overall Height 12 ft.
  • Item Warning Whip
  • Colour White Whip, Orange Flag, Reflective X
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Includes Flag
  • Flag Height 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list