FLAGSTAFF GORILLA STRENGTH WHIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAGSTAFF GORILLA STRENGTH WHIPS

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGSRKT6RF
  • Mfr. Model # GSRKT6RF
  • UNSPSC # 10141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Flagstaff(TM) Rocket(TM) Super Bright LED 6 - 12 volt lights with heat-shrink tubing, flashing (0.08 - 0.25 amps) 6 red.

Technical Specs

  • Item Super Bright Flashing Led Light
  • Includes 360? Visibility and Heat-Shrink Tubing
  • Material Polycarbonate
  • Overall Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list