Skip Content
FLAGSTAFF GORILLA STRENGTH WHIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAGSTAFF GORILLA STRENGTH WHIPS

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGSLED12-6R
  • Mfr. Model # GSLED12-6R
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3107
  • Shipping Weight 1.0 lbs

Product Details

Extra heavy-duty, Flagstaff(TM) Glo-Worm(TM) power whip lights with heat-shrinking tubing, 12 volt, red, 6 inch (152 mm).

Technical Specs

  • Item 12 Volt, 6" (152 mm) Length - Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list