Skip Content
Discontinued with Replacement
FLAGSTAFF GORILLA STRENGTH WHIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAGSTAFF GORILLA STRENGTH WHIPS

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFG3WT1UHS1ORW16
  • Mfr. Model # G3WT1UHS1ORW16
  • UNSPSC # 10141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FLAGSTAFF 3 FT LIGHTED WHIP

Price: NA

Product Details

Extra heavy-duty, Amber Glo-Worm Flagstaff(TM) Power Whips, 3 ft, 12 inch by 11 ft. with White Reflexite X, mounting base and piftail. Weather-resistant. Power cable is molded into the whip and features a cold temperature rating of -75 degree C.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list