Skip Content
FLAGSTAFF 5 FT LIGHTED WHIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAGSTAFF 5 FT LIGHTED WHIP

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP5.12OY.16PT
  • Mfr. Model # AP5.12OY.16PT
  • UNSPSC # 55121905
  • CATALOGUE PAGE # 3106
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes 12" Pigtail,with16 No of LED
  • Colour White Whip, Orange Flag, Yellow Reflective X
  • Item Warning Whip
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Flag Width 11"
  • Flag Height 12"
  • Overall Height 5 ft.
  • Lighted Amber Glo-Worm(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list