Skip Content
FLAGSTAFF 3 FT LIGHTED WHIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAGSTAFF 3 FT LIGHTED WHIP

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFAP3.12OW.9PT
  • Mfr. Model # AP3.12OW.9PT
  • UNSPSC # 55121905
  • CATALOGUE PAGE # 3106
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes 12" Pigtail,with9 No of LED
  • Item Warning Whip
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Flag Width 11"
  • Flag Height 12"
  • Overall Height 3 ft.
  • Lighted Amber LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list