!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WARNING WHIP, FLASH/AMBER/8 LED, ORNG, OVERALL HEIGHT 3 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON

WARNING WHIP, FLASH/AMBER/8 LED, ORNG, OVERALL HEIGHT 3 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON

CHECKERS

WARNING WHIP, FLASH/AMBER/8 LED, ORNG, OVERALL HEIGHT 3 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WARNING WHIP, FLASH/AMBER/8 LED, ORNG, OVERALL HEIGHT 3 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON

WARNING WHIP, FLASH/AMBER/8 LED, ORNG, OVERALL HEIGHT 3 FT, FLAG 11 X 12 IN, FIBREGLASS/NYLON

CHECKERS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CSFAP3.12O.8PT
  • Mfr. Model # AP3.12O.8PT
  • UNSPSC # 55121905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This fibreglass resin warning whip has an overall height of three feet and features a flashing, amber, eight-LED light and an orange, 11 x 12-inch, nylon mesh flag to keep your vehicle visible. Included is a 12-inch pigtail.

Technical Specs

  • Item Warning Whip
  • Flag Height 12 in
  • Includes 12" Pigtail,with8 No of LED
  • Overall Height 3 ft.
  • Flag Width 11 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list