Skip Content
FLAGPOLE COMM ALUM INTER/TILT 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAGPOLE COMM ALUM INTER/TILT 35FT

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSFPA035IH
  • Mfr. Model # FPA035IH
  • UNSPSC # 55121905
  • CATALOGUE PAGE # 1712
  • Shipping Weight 175.0 lbs

Product Details

Commercial aluminum flagpole - one piece, 35 feet.

Technical Specs

  • Colour Silver
  • Height 35 ft.
  • Type Flag Hardware
  • Item 35' Commercial Aluminum Flagpole

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list