Skip Content
FLAGPOLE  ALUM 8FT X 1.5IN BALL TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAGPOLE ALUM 8FT X 1.5IN BALL TOP

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSFPA008AB
  • Mfr. Model # FPA008AB
  • UNSPSC # 55121905
  • CATALOGUE PAGE # 1712
  • Shipping Weight 3.0 lbs

Product Details

Aluminum Pole w/Ball Top, 8 feet x 1.5 inches.

Technical Specs

  • Colour Silver
  • Height 8 Ft.
  • Type Flag Hardware
  • Item 8' X 1.5" Aluminium Pole With Ball Top
  • Finish Satin
  • For Use With Roof Mount Base or Black Adjustable Bracket
  • Includes Gold Vinyl Ball Top, Eye-Bolt With S-Hook and Tie-Wrap
  • Length 1.5" Diameter
  • Material Aluminium
  • Width 1.5" Diameter
  • Diameter 1.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list