Skip Content
FLAGPOLE ALUM 24FT W/TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAGPOLE ALUM 24FT W/TRUCK

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSFPA024TA
  • Mfr. Model # FPA024TA
  • UNSPSC # 55121905
  • CATALOGUE PAGE # 1712
  • Shipping Weight 55.0 lbs

Product Details

One piece aluminum flagpole w/truck, 24 feet.

Technical Specs

  • Colour Silver
  • Height 24 ft.
  • Item 24' x 2-3/8" One Piece Aluminum Flagpole w/Truck
  • Type Flag Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list