FLAGGING TAPE,FLUORESCENT PINK,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAGGING TAPE,FLUORESCENT PINK,150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1EC18
  • Mfr. Model # 1EC18
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Flagging Tape
  • Material PVC
  • Colour Fluorescent Pink
  • Standards OSHA 1910.144(a)
  • Thickness 4 mil
  • Roll Length 150 ft.
  • Roll Width 1-3/16"
  • Sub-Category Flagging Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list