Skip Content
FLAGGING TAPE,FLUORESCENT ORANGE,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAGGING TAPE,FLUORESCENT ORANGE,15

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1EC17
  • Mfr. Model # 1EC17
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Item Flagging Tape
  • Material PVC
  • Thickness 4 mil
  • Standards OSHA 1910.144(a)
  • Roll Length 150 ft.
  • Roll Width 1-3/16"
  • Sub-Category Flagging Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list