Skip Content
FLAGGING ARTIC -40C YW 1X125FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAGGING ARTIC -40C YW 1X125FT

TRINITEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CAN160-3005
  • Mfr. Model # 160-3005
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 2169
  • Shipping Weight 0.31 lbs

Product Details

Arctic Plus yellow flagging tape, 1 inch x 125 feet. Specially formulated for cold winters with extra UV-protection built in. This flagging tape is a true 5.2 mil flagging tape and outperforms all-weather flagging tape.

Technical Specs

  • Colour Yellow
  • Roll Length 125 ft.
  • Roll Width 1"
  • UV Resistant Yes
  • Legend Ribbon
  • Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list