Skip Content
FLAG YUKON 36IN X 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAG YUKON 36IN X 72IN

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSYUK072GK
  • Mfr. Model # YUK072GK
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 1712
  • Shipping Weight 0.5 lbs

Product Details

Yukon Flag 36 inches x 72 inches DuraKnit.

Technical Specs

  • Item Yukon Flag 36" x 72" DuraKnit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list