Skip Content
FLAG YEL W/YEL REFL-X 12X11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAG YEL W/YEL REFL-X 12X11IN

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS8025Y
  • Mfr. Model # FS8025Y
  • UNSPSC # 10141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Flagstaff(TM) warning whip & Gorilla-strength power whip flag, standard, yellow with yellow Reflective X - 12 inches by 11 inches.

Technical Specs

  • Colour Yellow Flag, Yellow Reflective X
  • Includes Yellow FlagwithYellow X
  • Item Replacement Flags
  • Flag Width 11"
  • Material Nylon Mesh Flag
  • Overall Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list