Skip Content
FLAG USA 36IN X 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAG USA 36IN X 72IN

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSUSA072GK
  • Mfr. Model # USA072GK
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.505 lbs

Product Details

United States of America Flag 36 inches x 72 inches DuraKnit.

Technical Specs

  • Item United States of America Flag 36" X 72" Duraknit
  • Height 36"
  • Style Header and 2 Grommets
  • Material Knit Polyester
  • Width 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list