Skip Content
FLAG STRAP W/SNAP HOOK - 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAG STRAP W/SNAP HOOK - 48 IN

SAFETRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCSMSFS48
  • Mfr. Model # MSFS48
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Includes Snap Hook
  • For Use With Wire Loop Safety Flag
  • Colour Red
  • Item Flag Strap
  • Body Material Polyester
  • Strap Width 1"
  • Adjustment Type Cam Buckle
  • Hardware Material Steel
  • Strap Length 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list